Leviton

Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (Discontinued)


Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment General Purpose
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Side Wired, Steel Strap, - Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.