Leviton

Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (Discontinued)


Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment General Purpose
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-1 and WD-6, NOM 057, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.