Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 20A, 5-20R, 125V, Gray
Mfr # 8300-HGY
Zoro # G3836464
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 2
- Outlet Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300-HGY
- Zoro # G3836464
- UPC # 78477818923
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.51 in W x 1.18 in D |
Length | 12.7500 in |
Description
20-Amp, 125-Volt, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SQUARE D Panelboard Cover, Flush (NC32F)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Receptacle (7380-B)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- Leviton Straight Blade Devices