Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 20A, 5-20R, 125V, Brown
Mfr # TBR20
Zoro # G4038012
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR20
- Zoro # G4038012
- UPC # 78477392089
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 1.56 in L x 19 in W x 46 in H |
Description
20-Amp, 125-Volt, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-3/8 in Black, Split Loom (27033)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 110A, 600V AC, Indicating (AJT110)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- LEVITON Receptacle (16252-GY)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (5362-I)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON Receptacle (5380-B)
- LEVITON Receptacle (5015-I)
- Leviton Straight Blade Devices