Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 15A, 5-15R, 125V, Red
Mfr # 8200-SGR
Zoro # G3843166
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Heavy Use Hospital Grade
- Surge Suppression No
- Tamper Resistant Yes
- NEMA Configuration 5-15R
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-SGR
- Zoro # G3843166
- UPC # 78477057179
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Dimensions | 46 in H x 1.55 in W x 1.21 in D |
Description
15-Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Tamper-Resistant, Straight Blade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON Receptacle (5262-R)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- Leviton Duplex Straight Blade Receptacles