Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 15A, 5-15R, 125V, Red
Mfr # 8200-R
Zoro # G3844602
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Heavy Use Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Description Smooth Face, Nickel Plated Brass Strap
- Wiring Method Back and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-R
- Zoro # G3844602
- UPC # 78477818602
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON Receptacle (8300-HLR)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle (8300-SGR)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- Leviton Duplex Straight Blade Receptacles