Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 15A, 5-15R, 125V, Red
Mfr # 5262-R
Zoro # G3842606
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Power Indicator No
- Standards UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262-R
- Zoro # G3842606
- UPC # 78477139455
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Description
15-Amp, 125 Volt, Industrial Extra Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- LEVITON Receptacle (8300-I)
- LEVITON Receptacle (CR15)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON Receptacle (T5015-W)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- Leviton Straight Blade Devices