Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 15A, 5-15R, 125V, Ivory
Mfr # 8200-SGI
Zoro # G3844514
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Heavy Use Hospital Grade
- Surge Suppression No
- Tamper Resistant Yes
- Weather Resistant No
- Type Straight Blade;Duplex Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8200-SGI
- Zoro # G3844514
- UPC # 78477029947
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.3750 in |
Dimensions | 46 in H x 1.55 in W x 1.21 in D |
Length | 12.0000 in |
Description
15-Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Tamper-Resistant, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Receptacle (21254-HI)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (CR20-GY)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- Leviton Duplex Straight Blade Receptacles