Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 15A, 5-15R, 125V, Gray
Mfr # 8200-GY
Zoro # G3836875
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8200-GY
- Zoro # G3836875
- UPC # 78477818596
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Description
15-Amp, 125-Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Back and Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK5 (1710PK)
- TYCON SYSTEMS Remotepro, 2.5W, 15W Solar, 108W Batt (RPDC12-9-15)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Receptacle (5262-GY)
- LEVITON Receptacle (8300-GY)
- LEVITON Receptacle (8300-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- Leviton Straight Blade Devices