Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 15A, 5-15R, 125V, Gray
Mfr # 5262-GY
Zoro # G3844532
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Power Indicator No
- Outlet Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262-GY
- Zoro # G3844532
- UPC # 78477139448
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
15-Amp, 125 Volt, Industrial Extra Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-001.5(7)-S-C1 (DD51)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 1 (GV2MC01)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- LEVITON Receptacle (16252-I)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle (5325)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON Receptacle (21254-HI)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- Leviton Straight Blade Devices