Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, White
Mfr # 16362-W
Zoro # G3841242
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant No
- Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16362-W
- Zoro # G3841242
- UPC # 78477819463
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Size | 46 H x 1.52 W x 1.14 D in |
Height | 4.12 in |
Length | 1.88 in |
Description
20-Amp, 125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- ACDELCO Generator Asm, 84009373 (84009373)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Receptacle (T5015-W)
- LEVITON Receptacle (8300-H)
- LEVITON Receptacle (5325-I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- Leviton Straight Blade Devices