Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, Ivory
Mfr # TDR20-I
Zoro # G3842308
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant Yes
- NEMA Configuration 5-20R
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TDR20-I
- Zoro # G3842308
- UPC # 78477391990
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Wire Size | 14-10 AWG |
Description
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM10)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (TR2-1/2R)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- LEVITON Receptacle (8300-HLI)
- LEVITON Receptacle (8450)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- LEVITON Receptacle (223-I)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (16252-I)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- Leviton Straight Blade Devices