Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, Ivory
Mfr # 5380-I
Zoro # G4061435
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Commercial
- Surge Suppression Yes
- Tamper Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5380-I
- Zoro # G4061435
- UPC # 78477009215
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Length | 5.00 in |
Height | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge w/ Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C4 Connectors (GB300-C4-KIT)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0064)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- LEVITON Receptacle (BR20-I)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CRS20WTR)
- Leviton Single Straight Blade Receptacles