Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, Brown
Mfr # 16342
Zoro # G3845092
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment General Purpose
- Surge Suppression No
- Tamper Resistant No
- Wiring Method Side
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16342
- Zoro # G3845092
- UPC # 78477788240
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Length | 12.7500 in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Side Wired, Steel Strap, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361-W)
- DAYTON Counter, Mechanical (6X158)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Receptacle (5362-I)
- LEVITON Receptacle (5015-I)
- LEVITON Receptacle (21254-HI)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- Leviton Duplex Straight Blade Receptacles