Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, Blue
Mfr # T8380-B
Zoro # G4066046
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Hospital Grade
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T8380-B
- Zoro # G4066046
- UPC # 78477434857
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Description
20 Amp, 125 Volt, Hospital Grade, Self Grounding, Decora Plus Duplex Surge Suppressor Receptacle, Tamper-Resistant, Straight Blade, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- Leviton Single Straight Blade Receptacles