Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, Almond
Mfr # AFTR2-T
Zoro # G4465764
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Application Environment Commercial
- Series AFTR2
- Number of Poles 2
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR2-T
- Zoro # G4465764
- UPC # 78477575017
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Dimensions | 4.21 in H x 1.68 in W x 1.27 in D |
Length | 9.2500 in |
Height | 6.2500 in |
Description
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- SQUARE D Switch Door Close Mech (9423M3)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Receptacle (BR20-I)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Receptacle (5292)
- Leviton Single Straight Blade Receptacles