Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 15A, 5-15R, 125V, Ivory
Mfr # TDR15-I
Zoro # G3841863
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant Yes
- Type Straight Blade;Duplex Outlet
- Standards UL Listed, CSA Certified, ANSI, NEMA WD-6, NOM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TDR15-I
- Zoro # G3841863
- UPC # 78477391983
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Wire Size | 14-10 AWG |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32AA)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON Receptacle (5325)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- Leviton Duplex Straight Blade Receptacles