Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Deco, 15A, 5-15R, 125V, Ivory
Mfr # T8280-I
Zoro # G4067516
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Hospital Grade
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T8280-I
- Zoro # G4067516
- UPC # 78477434772
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Length | 5.00 in |
Width | 2.81 in |
Height | 2.38 in |
Description
15 Amp, 125 Volt, Hospital Grade, Self Grounding, Decora Plus Duplex Receptacle, Tamper-Resistant, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 10 Space GRND Bar Kit (GBK10P)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Leviton White 20 Amp Decora Plus Duplex Receptacle 131-TDR20-00W (131-TDR20-00W)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- Leviton Straight Blade Devices