Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 15A, 5-15R, 125V, Brown
Mfr # 16252
Zoro # G3843473
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant No
- HP 0.5
- Wiring Method Back and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16252
- Zoro # G3843473
- UPC # 78477819661
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Length | 12.7500 in |
Description
15-Amp, 125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 25A, 600V AC, Non-Indicating (HSJ25)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON Receptacle (5015)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- Leviton Duplex Straight Blade Receptacles