Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Deco, 15A, 5-15R, 125V, Blue
Mfr # T7280-B
Zoro # G4082672
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Commercial
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T7280-B
- Zoro # G4082672
- UPC # 78477434444
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.81 in |
Length | 5.00 in |
Height | 2.38 in |
Size | 4.21 in H x 1.77 in W x 1.56 in D in |
Description
15-Amp, 125-Volt, Tamper-Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- LEVITON Com Sngl Receptcl20A Brn (05821-00S)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- LEVITON Receptacle (9460)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- Leviton Straight Blade Devices