Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Deco, 15A, 5-15R, 125V, Blue
Mfr # 5280-B
Zoro # G4060053
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Commercial
- Surge Suppression Yes
- Tamper Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5280-B
- Zoro # G4060053
- UPC # 78477008843
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.38 in |
Length | 5.00 in |
Width | 2.81 in |
Description
15 Amp, 125 Volt, 20A feed through, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- Leviton Single Straight Blade Receptacles