Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # CR20-GY
Zoro # G804836451
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CR20-GY
- Zoro # G804836451
- UPC # 07847781544
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.5 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- BRAH ELECTRIC 27 Amp Replacement 3P Contact Kit for Square D NEMA Size 1 Rated for (BEB9998SL3)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, 1/2 HP (RS115W)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (223-I)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- LEVITON Receptacle (5801)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- Leviton Straight Blade Devices