Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # CR15-IS
Zoro # G104393302
original price:
$4.44
6% off
new price: $4.15
/ea
Sold in multiples of 100 for $415.00
$415.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CR15-IS
- Zoro # G104393302
- UPC # 07847707050
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- LEVITON Receptacle (8300-H)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON Receptacle (5361-R)
- LEVITON Receptacle (5325)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- Leviton Duplex Straight Blade Receptacles