Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # AFTR2-E
Zoro # G004393303
product price: $32.65
/ea
Sold in multiples of 10 for $326.50
$326.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Blank Face
- Application Environment General Purpose
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR2-E
- Zoro # G004393303
- UPC # 78477574973
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, NEMA WD-6, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON Receptacle (16352-W)
- LEVITON Receptacle (5262-I)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- Leviton Straight Blade Devices