Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # AFTR1-GY
Zoro # G304393331
product price: $32.15
/ea
Sold in multiples of 10 for $321.50
$321.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Blank Face
- Application Environment General Purpose
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR1-GY
- Zoro # G304393331
- UPC # 07847757495
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, NEMA WD-1, NEMA WD-6, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- VAST Strut Channel Fitting, 1/4 (V62SQHDG)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Receptacle (5361-I)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON Receptacle (8300-SGW)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- Leviton Duplex Straight Blade Receptacles