Shop All Wire Connectors
Leviton
Receptacle
Mfr # 8300
Zoro # G204836488
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300
- Zoro # G204836488
- UPC # 78477818619
- Country of Origin Mexico
- Category Wire Connectors
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- Leviton Wire Connectors & Disconnects