Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8300-IGB
Zoro # G904393229
product price: $23.75
/ea
Sold in multiples of 50 for $1,187.50
$1,187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300-IGB
- Zoro # G904393229
- UPC # 07847705734
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Thermoplastic Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59M1X)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- LEVITON Receptacle (AFTR1-I)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle (8300-HW)
- LEVITON Receptacle (8200-I)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- Leviton Duplex Straight Blade Receptacles