Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8300-HW
Zoro # G704836445
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300-HW
- Zoro # G704836445
- UPC # 07847781891
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-10-RP)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON Receptacle (5325)
- LEVITON Receptacle (8300-GY)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- Leviton Straight Blade Devices