Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-W
Zoro # G904393205
product price: $10.35
/ea
Sold in multiples of 50 for $517.50
$517.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-W
- Zoro # G904393205
- UPC # 07847781858
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.5 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- MARINCO Marinco Standard Pigtail Adapter Dock Side Male 15A 125V Straight Blade With Locking Screw (104SPP)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (8300-HLI)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (5015-W)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR15WHIWRTR)
- Leviton Duplex Straight Blade Receptacles