Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-SGR
Zoro # G604393291
product price: $12.99
/ea
Sold in multiples of 50 for $649.50
$649.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-SGR
- Zoro # G604393291
- UPC # 78477057179
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60 °C, 24V AC, 120V AC (TR375VA001)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364J)
- LEVITON Receptacle (16252-I)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (21254-HW)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- Leviton Straight Blade Devices