Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-SGG
Zoro # G104393272
product price: $11.65
/ea
Sold in multiples of 50 for $582.50
$582.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-SGG
- Zoro # G104393272
- UPC # 07847705716
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (CR15)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle (M8300-I)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- Leviton Straight Blade Devices