Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-IGW
Zoro # G004393242
product price: $15.29
/ea
Sold in multiples of 50 for $764.50
$764.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-IGW
- Zoro # G004393242
- UPC # 07847705730
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material PBT Thermoplastic Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- LEVITON Receptacle (AFTR1-W)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- LEVITON Receptacle (8300-SGI)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (TCR15-W)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- Leviton Duplex Straight Blade Receptacles