Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-IGI
Zoro # G604393222
product price: $15.29
/ea
Sold in multiples of 50 for $764.50
$764.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-IGI
- Zoro # G604393222
- UPC # 07847705729
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material PBT Thermoplastic Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- LEVITON Receptacle (5262-R)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Receptacle (5325-W)
- LEVITON Receptacle (5015)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- Leviton Duplex Straight Blade Receptacles