Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-I
Zoro # G304836449
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-I
- Zoro # G304836449
- UPC # 78477818572
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- LEVITON Receptacle (5362-GY)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Receptacle (16252-GY)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- Leviton Duplex Straight Blade Receptacles