Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8200-GY
Zoro # G104393203
Sold in multiples of 50 for $417.50
$417.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8200-GY
- Zoro # G104393203
- UPC # 78477818596
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Gray (WWNUT-13-GY-100)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle (TCR15-W)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- LEVITON Receptacle (5262-R)
- Leviton Straight Blade Devices