Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 7380-I
Zoro # G604393284
product price: $55.85
/ea
Sold in multiples of 10 for $558.50
$558.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7380-I
- Zoro # G604393284
- UPC # 78477102268
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A362410LP)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- HUBBELL Locking Receptacle (HBL2325ST)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Receptacle (M8300-R)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- Leviton Straight Blade Devices