Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 7380-B
Zoro # G004393273
Sold in multiples of 10 for $569.90
$569.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7380-B
- Zoro # G004393273
- UPC # 78477102312
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- GE Panel Mounting Kit (ASPTED3P)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (5262-W)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle (8430)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- Leviton Duplex Straight Blade Receptacles