Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 7280-I
Zoro # G104393210
product price: $43.29
/ea
Sold in multiples of 10 for $432.90
$432.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7280-I
- Zoro # G104393210
- UPC # 78477102183
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- Leviton Duplex Straight Blade Receptacles