Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5362-W
Zoro # G004393198
product price: $9.75
/ea
Sold in multiples of 50 for $487.50
$487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-W
- Zoro # G004393198
- UPC # 78477139523
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.5 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-1/2-R)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Receptacle (8300-SGR)
- HUBBELL WIRING DEVICE-KELLEMS Power Charging Stations USB1528AC (USB1528AC)
- Leviton Straight Blade Devices