Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5362-IGW
Zoro # G904393274
Sold in multiples of 50 for $422.50
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-IGW
- Zoro # G904393274
- UPC # 78477053270
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (5262-W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON Receptacle (5361-W)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- Leviton Straight Blade Devices