Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5362-IGG
Zoro # G904393199
product price: $7.39
/ea
Sold in multiples of 50 for $369.50
$369.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-IGG
- Zoro # G904393199
- UPC # 78477053287
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC (QOB290)
- CONNTEK Conntek 60837-00, 50-Amp Assembly RV Plug with NEMA 14-50P Male End (60837-00)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- LEVITON Receptacle (5361-I)
- LEVITON Receptacle (5262-I)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (8450)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200SGA)
- Leviton Duplex Straight Blade Receptacles