Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5362-E
Zoro # G004393228
Sold in multiples of 50 for $499.50
$499.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-E
- Zoro # G004393228
- UPC # 78477139615
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.5 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JJS-3)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- Leviton Duplex Straight Blade Receptacles