Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5361-GY
Zoro # G804836550
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5361-GY
- Zoro # G804836550
- UPC # 07847749876
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON Receptacle (8300-HW)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON Receptacle (M8300-HI)
- LEVITON Receptacle (8300-SGW)
- LEVITON Receptacle (8300-HR)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- Leviton Duplex Straight Blade Receptacles