Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5325
Zoro # G704836513
original price:
$2.15
7% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Residential Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5325
- Zoro # G704836513
- UPC # 07847723310
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, No Lens, LED (10250T197L)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO32V09)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Receptacle (5361-IG)
- Leviton Duplex Straight Blade Receptacles