Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5280-B
Zoro # G304393225
product price: $35.59
/ea
Sold in multiples of 10 for $355.90
$355.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5280-B
- Zoro # G304393225
- UPC # 78477008843
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (16362-OIG)
- LEVITON Receptacle (8300-HLR)
- Leviton Duplex Straight Blade Receptacles