Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5262
Zoro # G304836548
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262
- Zoro # G304836548
- UPC # 07847713941
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.1 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Butt Connectors, Blue, 100 Pack (61161)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- LEVITON Receptacle (5380-B)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (5361-I)
- LEVITON Outlet Dplx Decor 20A Wh (16352-0WS)
- Leviton Straight Blade Devices