Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5262-GY
Zoro # G304836555
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5262-GY
- Zoro # G304836555
- UPC # 78477139448
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.7 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Receptacle (M8300-R)
- LEVITON Receptacle (8450)
- LEVITON Receptacle (8300-GY)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- Leviton Duplex Straight Blade Receptacles