Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5031
Zoro # G304256049
product price: $8.69
/ea
Sold in multiples of 50 for $434.50
$434.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R_6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5031
- Zoro # G304256049
- UPC # 78477207901
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, 6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- Leviton Single Straight Blade Receptacles