Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5031-I
Zoro # G104256058
product price: $8.45
/ea
Sold in multiples of 50 for $422.50
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R_6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5031-I
- Zoro # G104256058
- UPC # 78477208007
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, 6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON Leviton White 20 Amp Decora Plus Duplex Receptacle 131-TDR20-00W (131-TDR20-00W)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LUTRON Receptacles, USB, Tamper-Rsnt, Lt Almond (CAR-15-UBTR-LA)
- Leviton Single Straight Blade Receptacles