Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5029
Zoro # G304393300
product price: $3.75
/ea
Sold in multiples of 100 for $375.00
$375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5029
- Zoro # G304393300
- UPC # 07847720750
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 2.4 in |
Face Plate Width | 1.3 in |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE8X8X4NK)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- KS 8 U/I Butt Connector, PK250 (10624)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- Leviton Single Straight Blade Receptacles